Menu Search
OMRON #NB10WTW01B

Programmable Terminal Panel, Touchscreen, TFT, LCD, 10.1 in. Display, LED Backlight

SKU # 12647103258 Manufacturer Series: NB Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT, LCD
Display Size: 800 ? 480 Pixels (10.1 in.)
Backlight: LED (50,000 hrs)
Touch Cells: Analog Resistive
Application Memory: 128MB (Including System Area)
Keypad Style: On-Screen
Communication Ports: USB, Serial (COM1): RS-232C and Serial (COM2): RS-232C/422A/485 (not isolated)
Power Requirement: 24 VDC

Additional Info: Power Consumption: 14W, 65536 Colors, Printer connection: PictBridge Support, Ethernet: 10/100 base-T