PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touch Screen; Display Type - TFT; Display Size - 800 X 600 Pixels (12.1 in.); Backlight - LED (50,000 hrs); Touch Cells - Matrix Resistive; Application Memory - 60MB; Communication Ports - (2) RS-232C Communication Ports, USB; Power Requirement - 24 VDC; Additional Information - Controller Link, Compact Flash, Video Input, Power Consumption: 25 W, IP Rating: IP65; Manufacturer Series - NS12
Additional Info: Controller Link, Compact Flash, Video Input, Power Consumption: 25 W, IP Rating: IP65