Specifications
Terminal Type:
Color
Interface Type:
Touch Screen
Display Type:
TFT-LCD
Display Size:
800 X 480 Pixels (7 in.)
Backlight:
LED (50,000 hrs)
Touch Cells:
Analog Resistive
Application Memory:
128MB
Communication Ports:
(COM2) RS-485/RS-422, COM1 (RS-232C), COM2 (RS-232C), USB
Power Requirement:
24 VDC
Description
Additional Info: Dimensions: 5.82 in. W × 8 in. H × 1.81 in. D, IP Rating: IP65, Operating Temperature: 0 to 50 deg C, Power Consumption: 11W