Menu Search
OMRON #NB7WTW01B

Programmable Terminal, Touch Screen, TFT-LCD, 800 X 480 Pixels (7 in.), LED (50,000 hrs), 128MB

SKU # 61264769569 Manufacturer Series: Series NB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Color
Interface Type: Touch Screen
Display Type: TFT-LCD
Display Size: 800 X 480 Pixels (7 in.)
Backlight: LED (50,000 hrs)
Touch Cells: Analog Resistive
Application Memory: 128MB
Communication Ports: (COM2) RS-485/RS-422, COM1 (RS-232C), COM2 (RS-232C), USB
Power Requirement: 24 VDC

Additional Info: Dimensions: 5.82 in. W × 8 in. H × 1.81 in. D, IP Rating: IP65, Operating Temperature: 0 to 50 deg C, Power Consumption: 11W