Menu Search
OMRON #NS15TX01BV2

Programmable Terminal, Touch screen, TFT, 1024 X 768 Pixels, LED, 60MB, Ethernet

SKU # 12647103289 Manufacturer Series: NS
RoHS Compliant
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 1024 X 768 Pixels (15 in.)
Backlight: LED
Touch Cells: Analog Resistive, (1024hor x 1024vert)
Application Memory: 60MB
Communication Ports: Ethernet
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 1024 X 768 Pixels (15 in.); Backlight - LED; Touch Cells - Analog Resistive, (1024hor x 1024vert); Application Memory - 60MB; Communication Ports - Ethernet; Power Requirement - 24 VDC; Additional Information - 256 Color LCD Interface, Power Consumption: 45 W max, Case Color: Black; Manufacturer Series - NS

Additional Info: 256 Color LCD Interface, Power Consumption: 45 W max, Case Color: Black