Menu Search
PILZ AUTOMATION SAFETY CANADA #265512

Panel, PMIvisu Diagnostics/Operator; 24VDC; Touchscreen; 12.1 in.

SKU # 04654899960
Terminal Type: PMIvisu Diagnostics/Operator Panel
Interface Type: Touchscreen
Display Type: TFT
Display Size: 12.1 in.
Resolution: 1280 x 800
Communication Ports: (1) Ethernet, (1) RS 232, (2) USB
Power Requirement: 24VDC

With PASvisu runtime installed/licensed.

Additional Info: Application: PSS/PSSu/PNOZmulti, PNOZmulti diagnostics, Diagnostics PSS / SafetyBUSp. Operating system: Windows® Embedded Compact 7. W x H x D: 332 x 222 x 63.4mm. Certifications: CE, cULus Listed, EAC (Eurasian).