The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
COOPER LIGHTING SOLUTIONS #OCC-RJ45

Occupancy Sensor Input/Output Device, 24 VDC Input

SKU # 08008365712
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Control Unit
Voltage Input: 24 VDC
Voltage Output: 24 VDC
Sensor Types: Low Voltage Occupancy Sensor
Application: Providing Connection, Output to the HVAC System
Installation: Pre-Terminated Control Cables

The input/output device (OCC-RJ45) provides connection of any Greengate low voltage occupancy sensor or other low voltage maintain closure, to the Room Controller or DLVP power module to define the occupancy state of the space. The OCC-RJ45 also can be used as an output to the HVAC system, third party systems or Switchpacks based upon room occupancy status.