Menu Search
LEGRAND - WATTSTOPPER #ELCU-200

Emergency Lighting Control Unit, 120/277VAC Input, 24VDC Output, 1HP/120V, 20A/120-277V Ballast

SKU # 75418298986
Type: Occupancy Sensor Control Unit
Voltage Input: 120/277VAC
Voltage Output: 24VDC
Current Output: 1HP/120V
Load Rating - Ballast: 20A/120-277V
Load Rating - Incandescent: 10A/120V AC
Mount: 1/2 in. Knockout

WattStoppers ELCU-200 emergency lighting control unit is a self-contained device that allows any standard lighting control device to control emergency lighting in conjunction with normal lighting in any area within a building.

Additional Info: Operating Temperature: 32 to 131 deg F, Dimensions: 1.70 in. H x 2.97 in. W x 1.64 in. D, Housing: Fire Rated V-0, 176 deg F (80 deg C)