Menu Search
LEVITON #9863-OCC

Fluorescent Ceiling Lampholder, 250VAC, Thermoplastic, White

SKU # 07847750940
RoHS Compliant
Type: Occupancy Sensor Lamp Holder
Material: Thermoplastic, White
Rating: 250V AC
Installation: Pigtail Leads

Motion Sensor Mounts: Type - Occupancy Sensor Lampholder; Rating - 250V AC; Material - Thermoplastic, White; Installation - Pigtail Leads; Additional Information - Light Output: 900 Lumens, Lamp Color: 2700K, Average Lamp Life: 10000 hours

Additional Info: Light Output: 900 Lumens, Lamp Color: 2700K, Average Lamp Life: 10000 hours