Menu Search
LEVITON #OSP15-R30

Power Pack, 347VAC Input, 24VDC Output, 150mA, Box

SKU # 07847716680 Manufacturer Series: Series OSP
Type: Power Pack
Voltage Input: 347VAC
Voltage Output: 24VDC
Current Output: 150mA
Load Rating - Ballast: 20A/120, 230, 277VAC, 15A/347VAC
Sensor Types: Occupancy Sensor
Mount: Box
Application: Commercial
Material: High Impact Plastic

LEV OSP15-R30 POWER-PACK