Menu Search
LUTRON ELECTRONICS CO #PP-347H

Occupancy Sensor Control Unit 24VDC

SKU # 02755721256 Manufacturer Series: PP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Control Unit
Voltage Input: 347VAC
Voltage Output: 24VDC
Current Output: 100mA
Load Rating - Ballast: 20A/277V
Load Rating - Incandescent: 15A/120V
Sensor Types: Low Voltage Sensors
Mount: 1/2 in. Knockout