Menu Search
RAB DESIGN LIGHTING #097822

Motion Sensor Lampholder 300W Max

SKU # 06118497822 Manufacturer Series: MS518
Type: Motion Sensor Lamp Holder
Watts: 300W Max
Voltage: 120V
Lamp Holder: Incandescent
Number of Heads: 2
Range: 50 ft. x 180 Degree
Mounting: Wall or Ceiling

Additional Info: White. Switching Capacity: 300W, Lampholders: 2x150W