Menu Search

RAB LIGHTING #MS518-2

Motion Sensor Lampholder 300W Max

SKU: 06118497821
Manufacturer Series: MS518
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Motion Sensor Lamp Holder
Watts: 300W Max
Voltage: 120
Lamp Holder: Incandescent
Number of Heads: 2
Range: 50 ft. x 180 Degree
Mounting: Wall or Ceiling
Description
Motion Sensor-Light Assemblies: Type - Motion Sensor Lampholder; Watts - 300W Max; Voltage - 120; Lampholder - Incandescent; Number of Heads - 2; Range - 50-ft x 180-deg; Mounting - Wall or Ceiling; Additional Information - Color: Black. Switching Capacity: 300W, Lampholders: 2x150W; Manufacturer Series - MS518