Menu Search
Motion Sensor Flood Lights Motion Sensor Lampholder 500W Max
RAB LIGHTING #MS500-2-WH

Motion Sensor Lampholder 500W Max

SKU # 06118495173 Manufacturer Series: MS500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Motion Sensor Lamp Holder
Watts: 500W Max
Voltage: 120
Lamp Holder: Incandescent
Number of Heads: 2
Range: 50 ft. x 110 Degree
Mounting: Wall or Ceiling

Additional Info: White. Switching Capacity: 500W, Lampholders: 2x150W