Menu Search
LEGRAND - WATTSTOPPER #DSW-100-W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418293192
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 120/277V AC
Switch Operation: Auto On, Manual On
Color: White

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Voltage - 120/277VAC; Switch Operation - Auto On, Manual On; Color - White