Menu Search
LEGRAND - WATTSTOPPER #DT-300

Ceiling Mount Occupancy Sensor White Dual Infrared/Ultrasonic

SKU # 75418298987 Manufacturer Series: DT-300
Type: Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Voltage: 24V DC
Field of View - deg: 360-deg
Coverage - area: 1000 sq. ft.
Color: White
Beam Pattern: 38-ft Diameter @ 8-ft Height
Mount: Ceiling Opening
Current Draw: 43mA

Additional Info: Time Delay: SmartSet (automatic), Manual Adjust, 5,10,15,20 or 30 min, Walk-through, Test mode. Uses Power Pack. Light Level Sensor. Isolated Relay, 1NO 1NC