Menu Search
LEGRAND - WATTSTOPPER #HBP112L7

High Bay PIR Occupancy Sensor with Lens, Passive Infrared, 120/230/277/347VAC, Surface

SKU # 75418293511 Manufacturer Series: HBP-100 Series
RoHS Compliant
Type: High Bay Occupancy Sensor
Sensor: Passive Infrared
Voltage: 120/230/277/347V AC
Field of View - deg: 360-deg
Coverage - area: 15 - 40 sq. ft.
Color: White
Beam Pattern: 100-feet Diameter At 40-ft Height
Mount: Surface

Sensor - Low Voltage: Type - High Bay Occupancy Sensor; Sensor - Passive Infrared; Voltage - 120/230/277/347 VAC; Field of View - deg - 360-deg; Coverage - area - 15-40 sq-ft; Beam Pattern - 100-feet Diameter At 40-ft Height; Color - White; Mount - Surface; Additional Information - Operating Temperature: 32-158 deg F. Humidity: 20-90 Percent; Manufacturer Series - HBP-100 Series

Additional Info: Operating Temperature: 32-158 deg F. Humidity: 20-90 Percent