Menu Search
COOPER WIRING #OSW-P-0801-120-W

Greengate Occupancy Sensor, Passive Infrared, 450 sq. ft., White

SKU # 03266472982
RoHS Compliant
Type: Occupancy Sensor
Sensor: Passive Infrared
Watts/​120VAC: 600 w/120 V
Voltage: 120V AC 60Hz
Load Type: Incandescent/Tungsten, LED/CFL/Electronic Low Voltage/Electronic Ballast, 1/2 Hp Motor
Switch Operation: Manual/Automatic ON
Field of View - deg: 180°
Coverage - area: 450 sq. ft.
Color: White
Circuit: 1 or 3 Way
Mount: Plate/Strap
Current Draw: 5 A

The OSW-P-0801-120 passive infrared single or 3-way occupancy sensing wall switch is a motion sensing lighting control and conventional wall switch all-in-one that is used to for energy savings and convenience.