Menu Search
COOPER LIGHTING SOLUTIONS #OACDT1000

Ceiling Mount Occupancy Sensor, Dual Infrared/Ultrasonic, 10-30VDC, 25mA, 1000 sq-ft

SKU # 08008357924 Manufacturer Series: OAC-DT
RoHS Compliant
Type: Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Voltage: 10-30V DC
Field of View - deg: 360-deg
Coverage - area: 1000 sq. ft.
Color: White
Mount: Ceiling Opening
Current Draw: 25mA

Additional Info: Time Delay: 15 sec to 30 min.