Menu Search
EATON LIGHTING #OAC-P-0500

Ceiling Mount Occupancy Sensor, Dual Infrared/Ultrasonic, 120-347VAC, 2000 sq-ft, White

SKU # 08008357912 Manufacturer Series: OAC-DT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Voltage: 120-347V AC
Field of View - deg: 360-deg
Coverage - area: 2000 sq. ft.
Color: White
Mount: Ceiling Opening

Motion Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Dual Infrared/Ultrasonic; Voltage - 120-347VAC; Field of View - deg - 360-deg; Coverage - area - 2000 sq-ft; Color - White; Mount - Ceiling Opening; Additional Information - Time Delay: 15 sec to 30 min.; Manufacturer Series - OAC-DT