Menu Search
COOPER LIGHTING SOLUTIONS #ONWD1001-347WWALL

Occupancy Sensor, Dual Infrared/Ultrasonic, White

SKU # 08008356091 Manufacturer Series: ONWD
RoHS Compliant
Type: Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 2700W/277V
Voltage: 347V AC
Load Type: Incandescent/Fluorescent
Field of View - deg: 180-deg
Coverage - area: 1000 sq. ft.
Color: White
Wiring: Ground

Additional Info: Time Delay: Self-Adjusting. Light Level Adjustment: 0 to 200 fc