You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #ONW-P-1001-DMV-W

Occupancy Sensor, Dual Passive Infrared and Ultrasonic

SKU # 08008352401 Manufacturer Series: ONW-P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Dual Passive Infrared and Ultrasonic
Watts/​120VAC: 800W/120V Incandescent/Tungsten, 1200W/120V Fluorescent/Ballast
Watts/​MaximumVAC: 2700W/277V, 1500W/347V Fluorescent/Ballast
Voltage: 120/277/347 VAC, 50/60 Hz
Load Type: Incandescent/Tungsten, Fluorescent/Ballast
Switch Operation: Auto On, Manual On
Field of View - deg: 180-deg
Coverage - area: 1000 sq. ft.
Color: White
Circuit: 3-Way
Current Draw: 6.7/10/9.8/4.3A

The passive infrared dual relay occupancy sensing wall switch is a motion sensing lighting control and conventional wall switch all-in-one that is used for energy savings and convenience. The unit contains two relays that allow the control of two separate loads.