Menu Search
COOPER LIGHTING SOLUTIONS #OAC-DT-2000

Occupancy Sensor, Low Voltage; 360 Deg; 2000 sq.ft.

SKU # 08008357926 Manufacturer Series: OAC-DT
RoHS Compliant
Type: Low-Voltage Occupancy Sensor
Sensor: Dual Ultrasonic/Passive Infrared
Voltage: 120-347V
Field of View - deg: Two Way (360 Deg)
Coverage - area: 2000 sq. ft.
Color: White
Wiring: 18-3 AWG Stranded Non-shielded (Recommended)
Mount: Ceiling

Additional Info: Time delays: Self-adjustable, 15 seconds/test (10 min. Auto), Selectable (5, 15, 30 min.) or Zero Time Delay. H x W: 4.5 x 1.42 in. For indoor use only. FCC compliant. cULus listed.