Menu Search
INTERMATIC #IOS-CMP-U

Occupancy Sensor, 800W/120V, 800VA/120V/1600VA/277V, 120/277VAC, Infrared Sensor, White

SKU # 07827513991
Type: Occupancy Sensor
Sensor: Infrared
Watts/​120VAC: 800W/120V
VA Rating: 800VA/120V, 1600VA/277V
Voltage: 120/277V AC
Switch Operation: Auto On/Off
Field of View - deg: 360-deg
Coverage - area: 1200 sq. ft.
Color: White
Wiring: Wire Leads: Line, Load, Neutral

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor; Sensor - Infrared; Watts/120VAC - 800W/120V; VA Rating - 800VA/120V, 1600VA/277V; Voltage - 120/277VAC; Switch Operation - Auto On/Off; Field of View - deg - 360-deg; Coverage - 1200 sq-ft; Color - White; Wiring - Wire Leads: Line, Load, Neutral; Additional Information - Time Delay: 15 sec to 30 mins, Light Level Adjustment: 10 to 150 fc

Additional Info: Time Delay: 15 sec to 30 mins, Light Level Adjustment: 10 to 150 fc