Menu Search

INTERMATIC #IOS-DSIF-WH

Occupancy/Vacancy Sensor, Infrared, White

SKU: 07827512523
Manufacturer Series: IOS-DSIF Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Occupancy/Vacancy Sensor
Sensor: Infrared
Watts/120VAC: 500W/120V
VA Rating: 500VA/120V
Voltage: 120V AC
Load Type: Incandescent/Fluorescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 1200 sq. ft.
Color: White
Circuit: 1-Pole
Description
Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy/Vacancy Sensor; Sensor - Infrared; Watts/120VAC - 500W/120V; VA Rating - 500VA/120V; Voltage - 120VAC; Load Type - Incandescent/Fluorescent; Switch Operation - Auto On/Off, Manual On/Auto Off, Manual Off; Field of View - deg - 180-deg; Coverage - 1200 sq-ft; Color - White; Circuit - 1-Pole; Additional Information - Time Delay: 15 sec to 30 mins; Manufacturer Series - IOS-DSIF Series
Additional Info: Time Delay: 15 sec to 30 mins