Menu Search
LEGRAND - PASS & SEYMOUR #RRW600UTC

Occupancy Sensor, Infrared, 600 sq-ft, 0-600W, 120 VAC

SKU # 78500749659
RoHS Compliant
Type: Occupancy Sensor
Sensor: Infrared
Watts/​120VAC: 0-600W/120V
Voltage: 120V AC
Load Type: Incandescent, 600W
Switch Operation: Auto On/Off, Manual On/Auto Off, Selective Auto/Manual ON
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: Ivory, White, Light Almond
Circuit: 1-Pole
Wiring: 2-Wire Leads

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement todays homes. This sensor replaces a standard light or fan single pole switch and is ideal for bedrooms and baths. Includes three interchangeable face plates.