Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, White

LEGRAND - PASS & SEYMOUR #RW3U600-W

Occupancy Sensor Wall Switch, Infrared, White

SKU #78500770565
Manufacturer Series: RW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/120VAC: 600W/120V
Voltage: 120V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: White
Circuit: 1-Pole or 3-Way
Wiring: Wire Leads: Line, Load, Traveler, Ground

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Watts/120VAC - 600W/120V; Voltage - 120VAC; Load Type - Ballast or Incandescent; Switch Operation - Auto On/Off, Manual On/Auto Off, Manual Off; Field of View - deg - 180-deg; Coverage - 600 sq-ft; Color - White; Circuit - 1-Pole or 3-Way; Wiring - Wire Leads: Line, Load, Traveler, Ground; Additional Information - Time Delay: 15 sec to 30 min. Adjustable; Manufacturer Series - RW

Additional Info: Time Delay: 15 sec to 30 min. Adjustable