Menu Search
LEGRAND - PASS & SEYMOUR #RW500U-WCC4

Occupancy Sensor Wall Switch, Infrared, White

SKU # 78500770504 Manufacturer Series: RW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 500W/120V
Voltage: 120V AC
Load Type: Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: White
Circuit: 1-Pole
Wiring: Wire Leads: Line, Load, Ground

Additional Info: Time Delay: 30 min. Packaging/Quantity: 4 pk