Menu Search
LEGRAND - WATTSTOPPER #DT355W

Ceiling Mount Occupancy Sensor Dual Infrared/Ultrasonic

SKU # 75418291384 Manufacturer Series: DT-300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/230-277V, 1500W/347V
Voltage: 120/230/277/347V AC
Load Type: Ballast or Incandescent
Field of View - deg: 360-deg
Coverage - area: 1200 sq. ft.
Color: White
Wiring: Line, Load, Neutral, Ground
Mount: Outlet Box Mount

Sensor - Line Voltage, Fixture/Remote Mount: Type - Ceiling Mount Occupancy Sensor; Sensor - Dual Infrared/Ultrasonic; Watts/120VAC - 800W/120V; Watts/MaximumVAC - 1200W/230-277V, 1500W/347V; Voltage - 120/230/277/347VAC; Load Type - Ballast or Incandescent; Field of View - deg - 360-deg; Coverage - area - 1200 sq-ft; Mounting - Outlet Box Mount; Color - White; Wiring - Line, Load, Neutral, Ground; Additional Information - Time Delay: SmartSet (automatic), Manual Adjust, 5,10,15,20 or 30 min, Walk-through, Test mode. Light Level Sensor; Manufacturer Series - DT-300

Additional Info: Time Delay: SmartSet (automatic), Manual Adjust, 5,10,15,20 or 30 min, Walk-through, Test mode. Light Level Sensor