Menu Search

LEGRAND - WATTSTOPPER #UT-355-2

Ceiling Mount Occupancy Sensor Ultrasonic

SKU: 75418291521
Manufacturer Series: UT-300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ceiling Mount Occupancy Sensor
Sensor: Ultrasonic
Watts/120VAC: 800W/120V
Watts/MaximumVAC: 1200W/230-277V, 1500W/347V
Voltage: 120/230/277/347V AC
Load Type: Ballast or Incandescent
Field of View - deg: 360-deg
Coverage - area: 1000 sq. ft.
Color: White
Wiring: Line, Load, Neutral, Ground
Mount: Outlet Box Mount
Description
Sensor - Line Voltage, Fixture/Remote Mount: Type - Ceiling Mount Occupancy Sensor; Sensor - Ultrasonic; Watts/120VAC - 800W/120V; Watts/MaximumVAC - 1200W/230-277V, 1500W/347V; Voltage - 120/230/277/347VAC; Load Type - Ballast or Incandescent; Field of View - deg - 360-deg; Coverage - area - 1000 sq-ft; Mounting - Outlet Box Mount; Color - White; Wiring - Line, Load, Neutral, Ground; Additional Information - Time Delay: SmartSet (automatic), Manual Adjust, 5,10,15,20 or 30 min, Walk-through, Test mode. Light Level Sensor; Manufacturer Series - UT-300
Additional Info: Time Delay: SmartSet (automatic), Manual Adjust, 5,10,15,20 or 30 min, Walk-through, Test mode. Light Level Sensor