Menu Search
LEGRAND - WATTSTOPPER #UT-305-2

Ceiling Mount Occupancy Sensor White Ultrasonic

SKU # 75418291518 Manufacturer Series: UT-300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Ultrasonic
Voltage: 24V DC
Field of View - deg: 360-deg
Coverage - area: 1000 sq. ft.
Color: White
Mount: Ceiling Opening
Current Draw: 37mA

Additional Info: Time Delay: SmartSet (automatic), Manual Adjust, 5,10,15,20 or 30 min, Walk-through, Test mode. Uses Power Pack.