Sensor - Low Voltage: Type - High Bay Occupancy Sensor; Sensor - Passive Infrared; Voltage - 120/230/347 VAC; Field of View - deg - 360-deg; Coverage - area - 15-40 sq-ft; Beam Pattern - 100-feet Diameter At 40-ft Height; Color - White; Mount - Surface; Additional Information - Operating Temperature: 32-158 deg F. Humidity: 20-90 Percent; Manufacturer Series - HBP-100 Series
Additional Info: Operating Temperature: 32-158 deg F. Humidity: 20-90 Percent