Sensor - Line Voltage, Fixture/Remote Mount: Type - High Bay Fixture Occupancy Sensor; Sensor - Infrared; Watts/MaximumVAC - 1200W/347-480V; Voltage - 347/480VAC; Load Type - Ballast; Field of View - deg - 360-deg; Mounting - 1/2" Thread Mount; Color - White; Wiring - Line, Load, Neutral; Additional Information - Fixture or Box Mount; Manufacturer Series - HB340
Additional Info: Fixture or Box Mount