Menu Search
Motion Sensors LightSaver Photosensor, Daylight, 12/24VDC, 7mA, 100-deg Field of View, 1400 sq-ft, White

LEGRAND - WATTSTOPPER #LS-102

LightSaver Photosensor, Daylight, 12/24VDC, 7mA, 100-deg Field of View, 1400 sq-ft, White

SKU #75418292365
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ceiling Mount Photosensor
Sensor: Daylight
Voltage: 12/24V DC
Field of View - deg: 100-deg
Coverage - area: 1400 sq. ft.
Color: White
Mount: Ceiling Opening
Current Draw: 7mA

Sensor - Low Voltage: Type - Ceiling Mount Photosensor; Sensor - Daylight; Voltage - 12/24VDC; Current Draw - 7mA; Field of View - deg - 100-deg; Coverage - area - 1400 sq-ft; Color - White; Mount - Ceiling Opening; Additional Information - Operating Temperature: 32-120 deg F. Operating Humidity: 5 to 95 Percent RH Non Condensing

Additional Info: Operating Temperature: 32-120 deg F. Operating Humidity: 5 to 95 Percent RH Non Condensing