Menu Search
LEGRAND - WATTSTOPPER #DSW-301-347-B

Occupancy Sensor, Dual Passive Infrared and Ultrasonic

SKU # 75418293563
Type: Occupancy Sensor Wall Switch
Sensor: Dual Passive Infrared and Ultrasonic
Watts/​120VAC: 0-1000W/120V
Watts/​MaximumVAC: 0-15000W/347V
Voltage: 120/277/347V AC
Load Type: Ballast, LED
Switch Operation: Manual Off/Auto On
Color: Black
Wiring: Line, Load, Ground