You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - WATTSTOPPER #EOKT-101-W

Occupancy Sensor Kit, White

SKU # 75418293333 Manufacturer Series: EOPC-100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Kit
Switch Operation: Auto On/Off
Field of View - deg: 360-deg
Color: White

The EOPC-100 wireless RF PIR occupancy sensor works with EOSW-100 series RF wall switches to turn lights on and off based on occupancy. The sensor mounts on the ceiling and provides 360 degree passive infrared coverage.

Additional Info: Operating Temperature: 32 to 131 deg F