Menu Search
LEGRAND - WATTSTOPPER #CI-355-1

Occupancy Sensor, Passive Infrared, 120/230/277/347VAC, 360-deg Field of View, 1200 sq-ft

SKU # 75418291434
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Passive Infrared
Voltage: 120/230/277/347V AC
Field of View - deg: 360-deg
Coverage - area: 1200 sq. ft.
Mount: Ceiling

WattStoppers CI-355 passive infrared (PIR) occupancy sensor automatically turns lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low profile appearance and provides 360 degrees of coverage.

Additional Info: Automatic On/Off, Response Time: 5 to 30 minutes