Menu Search
LEGRAND - WATTSTOPPER #PW-301-347-B

Occupancy Sensor, Passive Infrared, 525 sq-ft, Multi-Way

SKU # 75418293551 Manufacturer Series: PW-301
Type: Wall Switch Occupancy Sensor
Sensor: Passive Infrared
Watts/​MaximumVAC: 1500W/347VAC
Voltage: 347V AC, 50/60Hz
Load Type: Ballast, LED
Switch Operation: Auto On/Off, Manual On/Off
Coverage - area: 525 sq. ft.
Color: Black
Circuit: Multi-Way
Wiring: Line, Load, Ground, Neutral

The PW-301 passive infrared (PIR) wall switch sensor can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics and a variety of features.