Menu Search
LEGRAND - WATTSTOPPER #DSW-301-W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418293544
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 120/277V AC
Switch Operation: Manual On
Coverage - area: 525 sq. ft.
Color: White

Additional Info: Dual Technology