Menu Search
LEGRAND - WATTSTOPPER #DSW301-347-W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418293568
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 347V AC
Load Type: 1500W/347V
Switch Operation: Manual On
Coverage - area: 525 sq. ft.
Color: White

Additional Info: Dual Technology