Menu Search
LEGRAND - WATTSTOPPER #DW-100-347-W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418291905
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 347V AC
Load Type: 1200W/347V
Switch Operation: Auto On/Off, Manual On/Off
Coverage - area: 525 sq. ft.
Color: White

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Voltage - 347VAC; Load Type - 1200W/347V; Switch Operation - Auto On/Off, Manual On/Off; Coverage - 525 sq ft; Color - White