Menu Search
LEGRAND - WATTSTOPPER #PW-100-347-W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418291925 Manufacturer Series: PW-100
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 347V AC
Load Type: 1200W/347V
Switch Operation: Auto On/Off, Manual On/Off
Coverage - area: 525 sq. ft.
Color: White