Menu Search
LEGRAND - WATTSTOPPER #PW302-W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418293532
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 120/277V AC
Load Type: 1200W/277V
Switch Operation: Auto On
Coverage - area: 525 sq. ft.
Color: White

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Voltage - 120/277VAC; Load Type - 1200W/277V; Switch Operation - Auto On; Coverage - 525 sq ft; Color - White; Additional Information - Passive Infrared Relay

Additional Info: Passive Infrared Relay