Menu Search
LEGRAND - WATTSTOPPER #WS250W120/277V

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418292306 Manufacturer Series: WS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off
Field of View - deg: 180-deg
Coverage - area: 1000 sq. ft.
Color: White
Circuit: 1-Pole
Wiring: Terminals: Line, Load, Ground

Additional Info: Time Delay: 30 sec to 30 min. Light Level Adjustment: 2 to 200 fc