Menu Search
LEGRAND - WATTSTOPPER #DT-205

Wall or Ceiling Mount Occupancy Sensor White Dual Infrared/Ultrasonic

SKU # 75418291422 Manufacturer Series: DT-200
Type: Wall or Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Voltage: 24V DC
Coverage - area: 2000 sq. ft.
Color: White
Beam Pattern: Wide Angle
Mount: Bracket (included)
Current Draw: 27mA

Additional Info: Time Delay: 15 sec to 30 min. Uses Power Pack