Menu Search
LEVITON #OSSMT-MDW

Occupancy Sensor, Multi Passive Infrared/Ultrasonic, White

SKU # 07847727937
Type: Line Voltage Wall Switch Occupancy Sensor
Sensor: Multi Passive Infrared/Ultrasonic
Watts/​120VAC: 390mW/120V, 800W/120V Incandescent/Tungsten
Watts/​MaximumVAC: 500mW/347V
VA Rating: 1200VA/120V, 2700VA/277V, 1500VA/347V Fluorescent
Voltage: 120/230/277/347V AC
Load Type: Fluorescent, Incandescent, Tungsten, Electronic Ballast, 1/4 Hp Motor
Switch Operation: Manual On/Auto Off
Field of View - deg: 180-deg
Coverage - area: 2400 sq. ft.
Color: White
Circuit: 1-Pole
Wiring: Wire Leads: Line (Hot), (2) Load, Ground, Neutral
Mount: Wall

LEV OSSMT-MDW WHT-WL-SWITCH-SENSOR