Menu Search
LEVITON #OSS24-I0W

Occupancy Sensor, Passive Infrared, 1000 sq. ft., 24 VDC

SKU # 07847776747 Manufacturer Series: OSS24
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Switch Occupancy Sensor
Sensor: Passive Infrared
Voltage: 24V DC
Switch Operation: Auto On
Field of View - deg: 180°
Coverage - area: 1000 sq. ft.
Color: White
Circuit: 1 Pole
Wiring: Line, Neutral, Ground, Load
Mount: Wall
Current Draw: 10 mA