Menu Search
LEVITON #ODC20-MDW

Occupancy Sensor, Passive Infrared, Ultrasonic, 1200 VA

SKU # 07847754002
RoHS Compliant
Type: Occupancy Sensor
Sensor: Passive Infrared, Ultrasonic
Watts/​120VAC: 800 w/120 VAC (Tungsten/Electronic Ballast)
Watts/​MaximumVAC: 1200 VA/277 VAC (Electronic Ballast)
VA Rating: 1200 VA
Voltage: 120-277V AC 50/60Hz
Load Type: Tungsten, Ballast, 1/4, 1/3 Hp Motor
Switch Operation: Auto ON/OFF, Manual ON/OFF
Field of View - deg: 180°
Coverage - area: 2000 sq. ft.
Color: White
Wiring: Neutral
Mount: Ceiling
Current Draw: 5 A