You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #LRF2-OCR2B-P-WH

Powr Savr Ceiling Mount Occupancy Sensor White Infrared

SKU # 02755783197 Manufacturer Series: Radio
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Infrared
Voltage: Wireless (Battery)
Field of View - deg: 360-deg
Coverage - area: 600 sq. ft.
Color: White

Motion Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Infrared; Voltage - Wireless (battery); Field of View - deg - 360-deg; Coverage - area - 600 sq-ft; Color - White; Additional Information - Settings: Auto-On/Auto-Off, Auto-On Low Light/Auto-Off and Manual-On/Auto-Off. Use with Lutron Wireless Systems Only. 10-year Battery Life; Manufacturer Series - Radio Powr Savr

Additional Info: Settings: Auto-On/Auto-Off, Auto-On Low Light/Auto-Off and Manual-On/Auto-Off. Use with Lutron Wireless Systems Only. 10-year Battery Life