Menu Search
LUTRON ELECTRONICS CO #LRF2-OCRB-P-WH

Powr Savr Ceiling Mount Occupancy Sensor White Infrared

SKU # 02755763707 Manufacturer Series: Radio
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Infrared
Voltage: Wireless (Battery)
Field of View - deg: 360-deg
Coverage - area: 400 sq. ft.
Color: White

Motion Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Infrared; Voltage - Wireless (battery); Field of View - deg - 360-deg; Coverage - area - 400 sq-ft; Color - White; Additional Information - Settings: Auto-on/auto-off or manual on/auto-off. Use with Maestro and RadioRa-SR Wireless RF Dimmers, Switches, and GRAFIK Eye QS Wireless RF Control Units. 10-year Battery Life; Manufacturer Series - Radio Powr Savr

Additional Info: Settings: Auto-on/auto-off or manual on/auto-off. Use with Maestro and RadioRa-SR Wireless RF Dimmers, Switches, and GRAFIK Eye QS Wireless RF Control Units. 10-year Battery Life